This item is Discontinued.

Milagon Polyurethane, 22" to 29" Height, Fixed, Black WSP1220012

Polyurethane, 22" to 29" Height, Fixed, Black (Discontinued)

  • Mfr # WSP1220012
  • Zoro # G6644242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSP1220012
Zoro #
G6644242
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
22" to 29"
Seat Width
17 3/4 in
Seat Depth
16 3/4 in
Back Height
16 3/4 in
Back Width
16 in
Seat Height Min.
22 in
Overall Depth
16 3/4 in
Cushion Thickness
1 in
Seat Height Max.
29 in
Overall Width
17 3/4 in
Overall Height
38 1/2 in

Details

Arm Style
Fixed
Seat Material
Polyurethane
Seat Color
Black
Back Material
Polyurethane
Back Color
Black
Caster Type
Carpet Casters and Glides
Base Color
Natural
Base Material
Aluminum
Color
Black
Item
Task Chair
Standards
ANSI/BIFMA
Cushion
1-1/6", Padded
Back Tilt Backward
10 Degrees
Number of Casters
5
Seat Tilt Backward
10 Degrees
Base Style
5-Star
Seat Tilt Forward
-8 Degrees
Number of Glides
0
Assembled/Unassembled
Unassembled
Back Tilt Forward
10 Degrees
Base
5-Star Cast Aluminum
Weight Capacity
300 lb

Description

Task Chair, Overall Width 17 3/4 in, Overall Depth 16 3/4 in, Seat Color Black, Back Color Black, Seat Depth 16 3/4 in, Seat Width 17 3/4 in, Seat Material Polyurethane, Back Material Polyurethane, Weight Capacity 300 lb, Standards ANSI/BIFMA, Back Height 16 3/4 in, Back Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.