Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milagon Task Chair, Polyurethane Black, 5 Glides WSP1211

Task Chair, Polyurethane Black, 5 Glides (Discontinued)

  • Mfr # WSP1211
  • Zoro # G6228336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSP1211
Zoro #
G6228336
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Seat Height Range
24" to 34"
Seat Height Min.
24 in
Cushion Thickness
1 in
Overall Width
17 1/2 in
Seat Height Max.
34 in
Seat Width
17 1/2 in
Overall Depth
16 1/2 in
Seat Depth
16 1/2 in
Back Height
12 in
Back Width
16 in
Seat Height
24 to 34 in

Details

Color
Black
Caster Type
Mushroom Glides
Weight Capacity
300 lb
Seat Material
Polyurethane
Seat Color
Black
Base Material
Aluminum
Back Material
Polyurethane
Item
Task Chair
Back Color
Black
Arm Style
No Arm
Number of Glides
5
Seat Tilt Forward
-4 Degrees
Back Tilt Forward
10 Degrees
Base Color
Natural
Assembled/Unassembled
Unassembled
Number of Casters
0
Cushion
1-1/16", Padded
Standards
ANSI/BIFMA
Seat Tilt Backward
10 Degrees
Back Tilt Backward
-10 Degrees
Base
Aluminum
Assembled
No
Office Chair Style
Task Chairs

Description

Task Chair, Overall Width 17 1/2 in, Overall Depth 16 1/2 in, Seat Color Black, Back Color Black, Seat Depth 16 1/2 in, Seat Width 17 1/2 in, Seat Material Polyurethane, Back Material Polyurethane, Weight Capacity 300 lb, Standards ANSI/BIFMA, Back Height 12 in, Back Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.