Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milagon Task Chair, Polyurethane Black WSP1220

Task Chair, Polyurethane Black (Discontinued)

  • Mfr # WSP1220
  • Zoro # G6084906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSP1220
Zoro #
G6084906
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38 1/2 in
Seat Height Range
22" to 29"
Seat Width
17 3/4 in
Seat Depth
16 3/4 in
Back Height
16 3/4 in
Back Width
16 in
Overall Width
17 3/4 in
Overall Depth
16 3/4 in
Cushion Thickness
1 in
Seat Height Max.
29 in
Seat Height Min.
22 in
Seat Height
17 to 24 in

Details

Color
Black
Caster Type
Carpet Casters and Glides
Weight Capacity
300 lb
Seat Material
Polyurethane
Base Material
Aluminum
Back Color
Black
Cushion
1-1/16", Padded
Seat Tilt Forward
-4 Degrees
Base
Aluminum
Number of Glides
0
Standards
ANSI/BIFMA
Item
Task Chair
Back Tilt Forward
10 Degrees
Base Color
Natural
Back Material
Polyurethane
Number of Casters
5
Back Tilt Backward
-10 Degrees
Assembled
No
Seat Color
Black
Assembled/Unassembled
Unassembled
Arm Style
No Arm
Seat Tilt Backward
10 Degrees
Office Chair Style
Task Chairs

Description

Task Chair, Overall Width 17 3/4 in, Overall Depth 16 3/4 in, Seat Color Black, Back Color Black, Seat Depth 16 3/4 in, Seat Width 17 3/4 in, Seat Material Polyurethane, Back Material Polyurethane, Weight Capacity 300 lb, Standards ANSI/BIFMA, Back Height 16 3/4 in, Back Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.