Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milagon Vinyl Task Chair, 20" to 25", Black WS3920GMP

Vinyl Task Chair, 20" to 25", Black (Discontinued)

  • Mfr # WS3920GMP
  • Zoro # G2438978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS3920GMP
Zoro #
G2438978
UPC #
705800274926
Country of Origin
Germany

Dimensions

Seat Height Range
20" to 25"
Seat Width
15"
Seat Depth
18 in
Back Height
6"
Back Width
14 1/2 in
Seat-Depth
18"

Details

Office Chair Style
Task Chair
Seat Material
Vinyl
Seat Color
Black
Back Material
Steel
Back Color
Black
Caster Type
Self-Braking
Color
Black
Item
Task Chair
Material
Steel
Number of Casters
5
Number of Glides
0
Assembled
Partially Assembled
For Workbench Ht.
20 in to 25 in
Cushion
Padded Vinyl
Weight Capacity
300 lb
Foot Support
N
Frame Material
Polished Aluminum
Base
Polished Aluminum
Assembled/Unassembled
Assembled
Style
Task Chair

Description

Task Chair, Weight Capacity 300 lb, Material Steel, Seat Height Range 20 in to 25 in, Color Black, Cushion Padded Vinyl, Seat Width 15 in, Seat Depth 18 in, Back Height 6 in, Back Width 14 1/2 in, Base Polished Aluminum, For Workbench Ht. 20 in to 25 in, Number of Casters 5, Number of Glides 0, Foot Support N, Partially Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.