Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milagon Vinyl Task Chair, 22" to 29", Gray WS1320GMP

Vinyl Task Chair, 22" to 29", Gray (Discontinued)

  • Mfr # WS1320GMP
  • Zoro # G2439020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1320GMP
Zoro #
G2439020
UPC #
705800274889
Country of Origin
Germany

Dimensions

Seat Height Range
22" to 29"
Seat Width
18"
Seat Depth
17 1/4 in
Back Height
17-1/2"
Back Width
11 3/4 in
Seat-Depth
17-1/4"

Details

Office Chair Style
Task Chair
Seat Material
Vinyl
Seat Color
Gray
Back Color
Gray
Backrest
Tilt
Caster Type
Self-Braking
Color
Gray
Item
Task Chair
Material
Steel, Padded Vinyl
Number of Casters
5
Seat Tilt Backward
-10 Degrees
Back Tilt Backward
-10 Degrees
Back Tilt Forward
-8 Degrees
Foot Support
N
For Workbench Ht.
17 in to 24 in
Frame Material
Polished Aluminum
Standards
Cal 117
Assembled
Partially Assembled
Number of Glides
0
Weight Capacity
300 lb
Cushion
Padded Vinyl
Seat Tilt Forward
-8 Degrees
Base
Polished Aluminum
Assembled/Unassembled
Assembled
Adjustable
Tilt
Style
Task Chair

Description

Task Chair, Weight Capacity 300 lb, Material Steel, Seat Height Range 22 in to 29 in, Color Gray, Cushion Padded Vinyl, Seat Width 18 in, Seat Depth 17 1/4 in, Seat Tilt Backward -10 Degrees , Seat Tilt Forward -8 Degrees , Back Height 17 1/2 in, Back Width 11 3/4 in, Base Polished Aluminum, Back Tilt Backward -10 Degrees , Back Tilt Forward -8 Degrees , For Workbench Ht. 17 in to 24 in, Number of Casters 5, Number of Glides 0, Foot Support N, Partially Assembled, Standards Cal 117

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.