Zoro Homepage

Meter and Meter Socket Accessories

  • Mfr # S2291-TO

  • Zoro # G916524550


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Nominal Length
4.125 IN
Nominal Width
10 IN
Material
G90 Galvanized Steel
Color
ANSI 61 Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2291-TO
Zoro #
G916524550
UPC #
784572000000
Country of Origin
United States

Dimensions

Nominal Length
4.125 IN
Nominal Width
10 IN

Details

Material
G90 Galvanized Steel
Color
ANSI 61 Gray

Description

4.125in x 10in x 54in, ANSI 61 Gray, Powder Coated G90 Galvanized Steel, False Knockout, Meter Socket Pedestal Raceway for RV/Mobile Home Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.