Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milbar Retaining Ring Pliers, 6-1/4In, Fixed 290R

Retaining Ring Pliers, 6-1/4In, Fixed (Discontinued)

  • Mfr # 290R
  • Zoro # G0085900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290R
Zoro #
G0085900
UPC #
720000017081
Country of Origin
United States

Dimensions

Overall Length
6 1/4 in
For Shaft Dia.
1/8 in to 1 in
Tip Dia.
0.038 in
For Maximum Shaft Diameter
1 in
For Minimum Shaft Diameter
1/8 in
Tip Diameter
0.038 in

Details

Features
Thumb Screw Stop
Material
Carbon Steel
Plier Item
Internal Fixed Tip Pliers with Spring
Number of Pieces
1
Handle Color
Blue
Standards
ASME B107.50-2010
Spring Return
Yes
Tip Type
Fixed
Plier Style
External
Item
Retaining Ring Plier
Handle Design
Cushion Grip
Plier Product Group
Pliers
Tip Angle
90 Degrees
Steel Type
Carbon Steel
Handle Style
Cushion Grip
For Ring Type
External
Replaceable Tips
No
Jaw Opening Type
Spring Return
Plier Material
Steel
For Use With
Retaining Rings
Non-Sparking
No
Plier Type
Retaining Ring Pliers

Description

The MILBAR 290R Retaining Ring Pliers are the ideal tool for securing retaining rings in place. They can also be used to adjust hose clamps, hose couplings and pipe fittings. The locking pliers have a thumb screw stop which allows you to apply pressure without having to worry about the plier slipping. The carbon steel plier is 6 1/4 in. long and has an external design with a cushion grip handle. It comes with an internal fixed tip that works well on shafts of 1/8 in to 1 in. diameter. Its tip angle is 90 degrees, making it easy to insert into small spaces while keeping your hands clear of obstructions like sheet metal or rivets. If you want locking pliers that can secure retaining rings in place, then this MILBAR 290R Retaining Ring Pliers will do the job nicely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.