
Double Ended Creative Highlight
Mfr # 78705
Zoro # G815482197
product price: $8.89
/eaSold in multiples of 61 for $542.29
Key Features
Color
Assorted
Marker Tip
Bullet and Chisel
Pen Cap
Yes
Barrel Color
White
Ink Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78705
Zoro #
G815482197
UPC #
045888787056
Country of Origin
Mexico
Details
Item
Highlighter
Color
Assorted
Marker Tip
Bullet and Chisel
Pen Cap
Yes
Barrel Color
White
Ink Color
Assorted
Series
Mildliner
Material
Plastic
Pen Type
Dual Tip Creative Highlighter
Features
Pastel Highlighter with Dual tips
Description
Double Ended Creative Highlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.