
Journaling and Lettering Set Pastel Pen
Mfr # 76018
Zoro # G415555000
product price: $32.79
/eaSold in multiples of 15 for $491.85
Key Features
Ink Color
Assorted
Pen Type
Dual Tip Creative Highlighter
Color
Assorted
Tip Style
Bullet and Chisel
Pen Grip
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76018
Zoro #
G415555000
UPC #
045888760189
Country of Origin
Japan
Details
Ink Color
Assorted
Pen Type
Dual Tip Creative Highlighter
Color
Assorted
Item
Journal Set
Tip Style
Bullet and Chisel
Pen Grip
No
Series
Mildliner
Barrel Material
Plastic
Barrel Color
White
Description
Journaling and Lettering Set Pastel Pen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.