Zoro Homepage

Mildliner Mix Creative Highlighter Warm

  • Mfr # 77793

  • Zoro # G315482277


product price: $5.99
/ea
Sold in multiples of 86 for $515.14

Key Features

Pen Type
Dual Ink Creative Highlighter
Ink Color
Assorted
Color
Assorted
Features
Dual Color Marker
Series
Mildliner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77793
Zoro #
G315482277
UPC #
045888777934
Country of Origin
Japan

Details

Item
Marker
Pen Type
Dual Ink Creative Highlighter
Ink Color
Assorted
Color
Assorted
Features
Dual Color Marker
Series
Mildliner
Pen Cap
Yes
Material
Plastic
Barrel Color
White

Description

Mildliner Mix Creative Highlighter Warm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.