Zoro Homepage

Mildliner Mix Creative Highlighters Cool

  • Mfr # 77773

  • Zoro # G715482273


product price: $6.29
/ea
Sold in multiples of 86 for $540.94

Key Features

Material
Plastic
Series
Mildliner
Ink Color
Assorted
Pen Cap
Yes
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77773
Zoro #
G715482273
UPC #
045888777736
Country of Origin
Japan

Details

Item
Marker
Material
Plastic
Series
Mildliner
Ink Color
Assorted
Pen Cap
Yes
Color
Assorted
Barrel Color
White
Pen Type
Dual Ink Creative Highlighter
Features
Dual Color Marker

Description

Mildliner Mix Creative Highlighters Cool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.