Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aero Blind Spot Mirror - Black, Each

  • Mfr # MIL-3100

  • Zoro # G515695378


product price: $37.15
/ea

Key Features

Depth
7.09 in
Length
9.45 in
Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIL-3100
Zoro #
G515695378
UPC #
810009523109
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7.09 in
Length
9.45 in

Details

Color
Black
Material
Plastic

Description

The Aero Blind Spot Mirror is built with a superior chrome convex glass with a unique aero clamping system that fits both flat and curved mirrors. The Aero Blind Spot Mirror utilises the proven Aero clamping system in a permanent form, so it fits all vehicles. This is a class 4 and 5 Blind Spot/Wide Angle/Close proximity Mirror.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.