
MIL-3490 Large Security Hand Rail - Black
Mfr # MIL-3940
Zoro # G516559884
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIL-3940
Zoro #
G516559884
UPC #
810009520078
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
28.2 in
Details
Color
Black
Material
Aluminum
Description
Highest quality assist handle available. Heavy duty design for more secure entry and exit. Easy replacement for OEM handles. Add security to RV with the 2 included keyed locks that secure in three positions left, right or straight out. Bolts through sidewall so to prevent removal. Nicely covers existing screw holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.