
Operating Security Door Lock
Mfr # MIL-4718
Zoro # G716106253
product price: $75.39
/ea
Free Shipping & Returns
Key Features
Depth
4.75 in
Length
10 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIL-4718
Zoro #
G716106253
UPC #
810009520092
Country of Origin
Taiwan, Province of China
Dimensions
Depth
4.75 in
Length
10 in
Details
Color
White
Material
Plastic
Description
High security door lock, which locks from both inside or outside with counter measures against bump keys. Can be locked in both open and closed positions. This new improved design only requires a 30mm gap between door frame and furniture at wall board level handle only requires 50mm to turn. Handle only projects 33mm away from the inner wall surface ensuring this lock now fits most caravans and Motorhomes in either portrait and Landscape positions requiring only minimal space for fitment. Please ensure you make a note of your key number.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.