Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Hand Rail - XL, Black

  • Mfr # MIL-4565

  • Zoro # G216559757


product price: $50.85
/ea

Key Features

Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIL-4565
Zoro #
G216559757
UPC #
810009520085
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
27.95 in

Details

Material
Steel
Color
Black

Description

Non-lockable safety hand rail with superior Milenco quality. Simple to fit by only four screws from outside or inside. The safe way to mount a step safety handrail. Rustproof stainless steel fittings. Simply lift up and pull out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.