Shop MILENCO
See all product information
Create Account
Van Door Lock, Black, Twin Pack with 3 Keys, 2PK
Mfr # MIL-0536
Zoro # G916559798
product price:Â
$
115.99
/pk 2, $58.00/ea
Free Shipping & Returns
Key Features
Depth
7.09 in
Material
Plastic
Length
16.73 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MIL-0536
- Zoro #
- G916559798
- UPC #
- 810009520122
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 7.09 in
- Length
- 16.73 in
Details
- Material
- Plastic
- Color
- Black
Description
Milenco's Van Door Locks are an ideal theft deterrent for recreational vehicles and commercial vans. These durable locks can be installed on cab doors, rear doors, and side doors to provide enhanced security for your vehicle. They even feature counter measures to prevent opening by bump keys. Will lock in both open and closed positions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.