Zoro Homepage
This item is Discontinued.
Milennia SPK652B 6.5", 2-Way Marine Speakers - 150W - Black MILSPK652B

SPK652B 6.5", 2-Way Marine Speakers - 150W - Black (Discontinued)

  • Mfr # MILSPK652B
  • Zoro # G4491036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MILSPK652B
Zoro #
G4491036
UPC #
648701585213
Country of Origin
China

Dimensions

Tweeter Driver Size
0.79 in
Mounting Depth
2-1/2 in
Cutout Diameter
5-1/4 in

Details

Features
Crossover Supported
Type
Speaker
Crossover Type
2-Way
Impedance
4 ohm
PMPO Output Power
150 W
Driver Type
0.79" Tweeter
Product Color
Black
RMS Output Power
75 W

Description

Milennia SPK652B 6.5", 2-Way Marine Speakers - 150W - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.