1 gal Gear Oil Jug 1,000 ISO Viscosity, 250W SAE, Yellow

  • Mfr # MSF1416005

  • Zoro # G5100840


product price:  $107.99
/ea
Sold in multiples of 4 for $431.96
Free Shipping & Returns

Key Features

SAE Grade
250W
ISO Viscosity Grade
1,000
Base Oil
Synthetic
Series
Syn-Gear S HD
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1416005
Zoro #
G5100840
UPC #
816692021175
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Gear Oil
SAE Grade
250W
ISO Viscosity Grade
1,000
Base Oil
Synthetic
Series
Syn-Gear S HD
Color
Yellow
Application
Heavy Duty Gear
Container Style
Jug
Standards
2,39,AGMA 9005,DIN 51517-1,US Steel 224
Timken OK Load
Not Specified
AGMA Standard
8a
Max. Operating Temp.
180 Degrees F
Item - Gear Oil
Gear Oil
Extreme Pressure Use
No
Four-Ball Wear
Not Specified
Container Type
Jug
Pour Point
0 Degrees F
Min. Operating Temp.
15 Degrees F
Lubricant Additives
No Additives
Lubricant NSF Rating
Not Rated
NSF Rating
Not Rated
SAE Viscosity Grade
250W
Minimum Operating Temperature
15 Degrees F
Maximum Operating Temperature
180 Degrees F

Description

Gear Oil, ISO Viscosity Grade 1000, SAE Grade 250W, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Pour Point 0 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 4, Application Heavy Duty Gear, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.