1 gal Gear Oil Jug 150 ISO Viscosity, 90W SAE, Amber

  • Mfr # MSF1421005

  • Zoro # G5100606


product price:  $98.99
/ea
Sold in multiples of 4 for $395.96
Free Shipping & Returns

Key Features

SAE Grade
90W
ISO Viscosity Grade
150
Base Oil
Synthetic
Series
Nimbus PG PAG
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1421005
Zoro #
G5100606
UPC #
816692021250
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Gear Oil
SAE Grade
90W
ISO Viscosity Grade
150
Base Oil
Synthetic
Series
Nimbus PG PAG
Color
Amber
Flash Point
459 Degrees F
Application
,Bearings,Blowers,Heavy Duty Chains,Slideways and Guide Post
Container Style
Jug
Container Type
Jug
Timken OK Load
Not Specified
Viscosity Index
207
Lubricant NSF Rating
Not Rated
Extreme Pressure Use
No
AGMA Standard
4
Item - Gear Oil
Gear Oil
Four-Ball Wear
Not Specified
Pour Point
-42 Degrees F
Min. Operating Temp.
0 Degrees F
Lubricant Additives
No Additives
Max. Operating Temp.
200 Degrees F
NSF Rating
Not Rated
Maximum Operating Temperature
200 Degrees F
SAE Viscosity Grade
90W
Minimum Operating Temperature
0 Degrees F

Description

Gear Oil, ISO Viscosity Grade 150, SAE Grade 90W, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 200 Degrees F, Viscosity Index 203, Flash Point 459 Degrees F, Pour Point -42 Degrees F, Container Type Bottle, Color Amber, Timken OK Load Not Specified, Application Enclosed Gearboxes, Heavy Duty Chains, Bearings, Blowers, Slideways and Guide Post, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.