1 gal Gear Oil Jug 220 ISO Viscosity, 90W SAE, Amber

  • Mfr # MSF1422005

  • Zoro # G5100597


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
90W
ISO Viscosity Grade
220
Base Oil
Synthetic
Series
Nimbus PG PAG
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1422005
Zoro #
G5100597
UPC #
816692021267
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Gear Oil
SAE Grade
90W
ISO Viscosity Grade
220
Base Oil
Synthetic
Series
Nimbus PG PAG
Color
Amber
Flash Point
448 Degrees F
Application
,Bearings,Blowers,Heavy Duty Chains,Slideways and Guide Post
Container Style
Jug
Item - Gear Oil
Gear Oil
Pour Point
-36 Degrees F
Max. Operating Temp.
200 Degrees F
Min. Operating Temp.
0 Degrees F
AGMA Standard
5
Lubricant Additives
No Additives
Viscosity Index
215
Extreme Pressure Use
No
Timken OK Load
Not Specified
Container Type
Jug
Lubricant NSF Rating
Not Rated
Four-Ball Wear
Not Specified
NSF Rating
Not Rated
Minimum Operating Temperature
0 Degrees F
SAE Viscosity Grade
90W
Maximum Operating Temperature
200 Degrees F

Description

Gear Oil, ISO Viscosity Grade 220, SAE Grade 90W, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 200 Degrees F, Viscosity Index 207, Flash Point 448 Degrees F, Pour Point -36 Degrees F, Container Type Bottle, Color Amber, Timken OK Load Not Specified, Application Enclosed Gearboxes, Heavy Duty Chains, Bearings, Blowers, Slideways and Guide Post, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.