1 gal Gear Oil Jug 220 ISO Viscosity, 90W SAE, Yellow
Mfr # MSF1435005
Zoro # G5099879
product price:Â $87.25
/ea
Free Shipping & Returns
Key Features
SAE Grade
90W
Container Size
1 gal
ISO Viscosity Grade
220
Base Oil
Synthetic
Series
FG Mil-Gear S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSF1435005
Zoro #
G5099879
UPC #
816692021540
Country of Origin
United States
Dimensions
Container Size
1 gal
Description
Gear Oil, ISO Viscosity Grade 220, SAE Grade 90W, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 271 Degrees F, Pour Point -43 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load 40 lb., Standards NSF 152880, H-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.