1 gal Gear Oil Jug 320 ISO Viscosity, 90W SAE, Yellow

  • Mfr # MSF1407005

  • Zoro # G5101148


product price:  $91.95
/ea
Sold in multiples of 4 for $367.80
Free Shipping & Returns

Key Features

SAE Grade
90W
Container Size
1 gal
ISO Viscosity Grade
320
Base Oil
Synthetic
Series
Mil-Gear S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1407005
Zoro #
G5101148
UPC #
856574006449
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Gear Oil
SAE Grade
90W
ISO Viscosity Grade
320
Base Oil
Synthetic
Series
Mil-Gear S
Color
Yellow
Flash Point
522 Degrees F
Application
Bearings, Blowers, Enclosed Gearboxes, Heavy Duty Chains, Slideways and Guide Post
Container Style
Jug
Standards
AGMA 9005,DIN 51517-1,US Steel 224
Min. Operating Temp.
6 Degrees F
Viscosity Index
118
Four-Ball Wear
Not Specified
Item - Gear Oil
Gear Oil
Lubricant NSF Rating
Not Rated
Lubricant Additives
No Additives
Timken OK Load
88 lb
AGMA Standard
6
Container Type
Jug
Extreme Pressure Use
No
Max. Operating Temp.
195 Degrees F
Pour Point
-31 Degrees F
NSF Rating
Not Rated
SAE Viscosity Grade
90W
Maximum Operating Temperature
195 Degrees F
Minimum Operating Temperature
6 Degrees F

Description

Gear Oil, ISO Viscosity Grade 320, SAE Grade 90W, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 118, Flash Point 522 Degrees F, Pour Point -31 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.