1 gal Gear Oil Jug 320 ISO Viscosity, 90W SAE, Yellow

  • Mfr # MSF1436005

  • Zoro # G5099860


product price:  $89.29
/ea
Sold in multiples of 4 for $357.16
Free Shipping & Returns

Key Features

SAE Grade
90W
Container Size
1 gal
ISO Viscosity Grade
320
Base Oil
Synthetic
Series
FG Mil-Gear S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1436005
Zoro #
G5099860
UPC #
816692021557
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Gear Oil
SAE Grade
90W
ISO Viscosity Grade
320
Base Oil
Synthetic
Series
FG Mil-Gear S
Color
Yellow
Flash Point
272 Degrees F
Application
Food Processing Areas,Food Processing Equipment,Gaskets or Seals of Tank Closures,Gear Drives and Right Angle Gear Drives,General Purpose,Machine Parts and Equipment with Potential Exposure to Food
Container Style
Jug
Standards
,
Item - Gear Oil
Gear Oil
Four-Ball Wear
Not Specified
Timken OK Load
40 lb
Lubricant NSF Rating
H1 Food Grade
Container Type
Jug
Pour Point
-35 Degrees F
Lubricant Additives
No Additives
AGMA Standard
6
Min. Operating Temp.
15 Degrees F
Max. Operating Temp.
180 Degrees F
Extreme Pressure Use
No
NSF Rating
H1
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
15 Degrees F
SAE Viscosity Grade
90W

Description

Gear Oil, ISO Viscosity Grade 320, SAE Grade 90W, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Pour Point -35 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load 40 lb., Standards NSF 152881, H-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.