1 gal Gear Oil Jug 460 ISO Viscosity, 140W SAE, Yellow

  • Mfr # MSF1408005

  • Zoro # G5101139


product price:  $75.59
/ea
Sold in multiples of 4 for $302.36
Free Shipping & Returns

Key Features

SAE Grade
140W
Container Size
1 gal
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
Mil-Gear S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1408005
Zoro #
G5101139
UPC #
856574006456
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Gear Oil
SAE Grade
140W
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
Mil-Gear S
Color
Yellow
Flash Point
525 Degrees F
Application
Bearings, Blowers, Enclosed Gearboxes, Heavy Duty Chains, Slideways and Guide Post
Container Style
Jug
Standards
AGMA 9005,DIN 51517-1,US Steel 224
Viscosity Index
116
Timken OK Load
88 lb
Min. Operating Temp.
10 Degrees F
Extreme Pressure Use
No
Four-Ball Wear
Not Specified
Container Type
Jug
Item - Gear Oil
Gear Oil
AGMA Standard
7
Lubricant NSF Rating
Not Rated
Lubricant Additives
No Additives
Pour Point
-22 Degrees F
Max. Operating Temp.
195 Degrees F
NSF Rating
Not Rated
SAE Viscosity Grade
140W
Maximum Operating Temperature
195 Degrees F
Minimum Operating Temperature
10 Degrees F

Description

Gear Oil, ISO Viscosity Grade 460, SAE Grade 140W, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 10 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 116, Flash Point 525 Degrees F, Pour Point -22 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.