Zoro Homepage

1 gal Gear Oil Jug Yellow

  • Mfr # MSF1301005

  • Zoro # G5103150


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Container Size
1 gal
ISO Viscosity Grade
32
Base Oil
Synthetic
Base
Synthetic
Series
Hisyn Turbo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1301005
Zoro #
G5103150
UPC #
816692020659
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Gear Oil
ISO Viscosity Grade
32
Base Oil
Synthetic
Base
Synthetic
Series
Hisyn Turbo
Color
Yellow
Flash Point
440 Degrees F
Application
Turbines
Container Style
Jug
Standards
OSHA HazCom Standard 29 CFR 1910.1200
Lubricant Additives
No Additives
Max. Operating Temp.
215 Degrees F
Lubricant NSF Rating
Not Rated
Min. Operating Temp.
-15 Degrees F
Extreme Pressure Use
No
Item - Gear Oil
Gear Oil
Viscosity Index
122
AGMA Standard
Not AGMA Rated
Container Type
Jug
Pour Point
-50 Degrees F
Type
Gear Oil
NSF Rating
Not Rated
Product Type
Turbine Oil
Minimum Operating Temperature
-15 Degrees F
SAE Viscosity Grade
10W
Maximum Operating Temperature
215 Degrees F

Description

Oil, ISO Viscosity Grade 32, SAE Grade Not Specified, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -15 Degrees F, Max. Operating Temp. 215 Degrees F, Viscosity Index 108, Flash Point 430 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Application Hydraulic, Turbine and Circulation Systems, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.