1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 10W SAE

  • Mfr # MSF1200905

  • Zoro # G5103421


product price:  $78.79
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Style
Jug
Container Type
Jug
ISO Viscosity Grade
32
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1200905
Zoro #
G5103421
UPC #
816692020383
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Jug
Container Type
Jug
ISO Viscosity Grade
32
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
10W
Lubricant Additives
No Additives
Min. Operating Temp.
-15 Degrees F
Application
Hydraulic Systems
Color
Clear
Series
ULTIHYD BIO
Max. Operating Temp.
200 Degrees F
Standards
DIN 51524
Base
Synthetic Esters
Lubricant NSF Rating
Not Rated
Pour Point
-47 Degrees F
Sub-Category
Hydraulic
Flash Point
435 Degrees F
Maximum Operating Temperature
200 Degrees F
Environmentally Acceptable Lubricant
Yes
SAE Viscosity Grade
10W
Minimum Operating Temperature
-15 Degrees F
Product Type
Turbine Oil

Description

Hydraulic Oil, ISO Viscosity Grade 32, SAE Grade 10W, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -15 Degrees F, Max. Operating Temp. 200 Degrees F, Flash Point 435 Degrees F, Pour Point -47 Degrees F, Container Type Bottle, Color Clear, Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased, Application Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.