1 gal Jug, Hydraulic Oil, 46 ISO Viscosity, 20W SAE

  • Mfr # MSF1201005

  • Zoro # G5103415


product price: $67.59
/ea
Sold in multiples of 4 for $270.36

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
1 gal
Container Type
Jug
Container Style
Jug
ISO Viscosity Grade
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1201005
Zoro #
G5103415
UPC #
816692020390
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Jug
Container Style
Jug
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
20W
Lubricant Additives
No Additives
Min. Operating Temp.
-15 Degrees F
Series
ULTIHYD BIO
Base
Synthetic Esters
Pour Point
-47 Degrees F
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
200 Degrees F
Sub-Category
Hydraulic
Color
Clear
Application
Food Grade Products, Hydraulic Systems
Flash Point
441 Degrees F
Standards
EPA-VGP-EAL Compliant
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-15 Degrees F
Environmentally Acceptable Lubricant
Yes
SAE Viscosity Grade
20W
Product Type
Turbine Oil

Description

Hydraulic Oil, ISO Viscosity Grade 46, SAE Grade 20W, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -15 Degrees F, Max. Operating Temp. 200 Degrees F, Flash Point 441 Degrees F, Pour Point -47 Degrees F, Container Type Bottle, Color Clear, Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased, Application Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.