Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE

  • Mfr # MSF1201105

  • Zoro # G5103406


product price: $67.59
/ea
Sold in multiples of 4 for $270.36

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
1 gal
Container Type
Jug
Container Style
Jug
ISO Viscosity Grade
68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1201105
Zoro #
G5103406
UPC #
816692020406
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Jug
Container Style
Jug
ISO Viscosity Grade
68
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
Not Specified
Lubricant Additives
No Additives
Min. Operating Temp.
-10 Degrees F
Flash Point
460 Degrees F
Color
Clear
Pour Point
-45 Degrees F
Lubricant NSF Rating
Not Rated
Application
Excellent Thermal and Oxidative Resistance, leading to a long fluid life and cleaner operations even in extreme operating conditions, Utilizes the latest Anti-wear and Anti-corrosion additives to provide exceptional levels of service and protection.
Timken OK Load
Not Specified
Four-Ball Wear
Not Specified
Base
Synthetic Esters
Standards
DIN 51524-3
Max. Operating Temp.
200 Degrees F
Sub-Category
Hydraulic
Series
ULTIHYD BIO
Product Type
Turbine Oil
Maximum Operating Temperature
200 Degrees F
SAE Viscosity Grade
20W
Minimum Operating Temperature
-10 Degrees F

Description

Oil, ISO Viscosity Grade 68, SAE Grade Not Specified, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 200 Degrees F, Flash Point 460 Degrees F, Pour Point -45 Degrees F, Container Type Bottle, Color Clear, Timken OK Load Not Specified, Application For Industrial, Turbine and Mobile Hydraulic Systems, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.