16 oz Bottle, Hydraulic Oil, 32 ISO Viscosity, 10W SAE

  • Mfr # MSF1200907

  • Zoro # G5103458


product price: $18.49
/ea

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Style
Bottle
Container Type
Bottle
ISO Viscosity Grade
32
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1200907
Zoro #
G5103458
UPC #
816692020352
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Bottle
Container Type
Bottle
ISO Viscosity Grade
32
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
10W
Lubricant Additives
No Additives
Min. Operating Temp.
-15 Degrees F
Sub-Category
Hydraulic
Application
Hydraulic Systems
Base
Synthetic Esters
Color
Clear
Series
ULTIHYD BIO
Max. Operating Temp.
200 Degrees F
Pour Point
-47 Degrees F
Standards
DIN 51524
Flash Point
435 Degrees F
Lubricant NSF Rating
Not Rated
Environmentally Acceptable Lubricant
Yes
Minimum Operating Temperature
-15 Degrees F
SAE Viscosity Grade
10W
Maximum Operating Temperature
200 Degrees F
Product Type
Turbine Oil

Description

Hydraulic Oil,ISO 32,16 oz,Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.