16 oz Bottle, Hydraulic Oil, 46 ISO Viscosity, 20W SAE

  • Mfr # MSF1200207

  • Zoro # G5103747


product price: $19.99
/ea

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Type
Bottle
Container Style
Bottle
NSF Rating
Not Rated
Base Oil
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1200207
Zoro #
G5103747
UPC #
816692020154
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Bottle
Container Style
Bottle
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
20W
Lubricant Additives
No Additives
Min. Operating Temp.
-10 Degrees F
Series
Hydro-Syn
Color
Yellow
Standards
EPA-VGP-EAL Compliant
Flash Point
442 Degrees F
Max. Operating Temp.
200 Degrees F
Sub-Category
Hydraulic
Application
Hydraulic Systems
Base
Synthetic
Pour Point
-40 Degrees F
Lubricant NSF Rating
Not Rated
SAE Viscosity Grade
20W
Environmentally Acceptable Lubricant
Yes
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
200 Degrees F
Product Type
Turbine Oil

Description

Hydraulic Oil, ISO Viscosity Grade 46, SAE Grade 20W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 200 Degrees F, Flash Point 442 Degrees F, Pour Point -40 Degrees F, Container Type Bottle, Color Yellow, Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased, Application Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.