Shop MILES LUBRICANTS

16 oz Bottle, Hydraulic Oil, 68 ISO Viscosity, 20W SAE

  • Mfr # MSF1201507
  • Zoro # G5103318

product price: 
$
17.99
/ea
Sold in multiples of 12 for $215.88

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Type
Bottle
Container Style
Bottle
NSF Rating
H1
Base Oil
Synthetic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSF1201507
Zoro #
G5103318
UPC #
816692020499
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Bottle
Container Style
Bottle
ISO Viscosity Grade
68
NSF Rating
H1
Base Oil
Synthetic
SAE Grade
20W
Lubricant Additives
No Additives
Min. Operating Temp.
6 Degrees F
Standards
NSF 152885, H-1
Application
Food Grade Products, Hydraulic Systems
Pour Point
-36 Degrees F
Flash Point
450 Degrees F
Lubricant NSF Rating
H1 Food Grade
Series
FG HYDRO FR
Max. Operating Temp.
180 Degrees F
Color
Clear
Sub-Category
Hydraulic
Base
Synthetic
Minimum Operating Temperature
6 Degrees F
Maximum Operating Temperature
180 Degrees F
Product Type
Turbine Oil
SAE Viscosity Grade
20W
Wire Color
Clear

Description

Hydraulic Oil, ISO Viscosity Grade 68, SAE Grade 20W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 450 Degrees F, Pour Point -36 Degrees F, Container Type Bottle, Color Clear, Standards NSF 152885, H-1, Application Hydraulic Systems and Food Grade Products

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.