Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 oz Case, Hydraulic Oil, 32 ISO Viscosity, 10W SAE

  • Mfr # MSF1200507

  • Zoro # G5103598


product price: $9.29
/ea
Sold in multiples of 12 for $111.48

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Type
Case
Container Style
Bottle
ISO Viscosity Grade
32
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1200507
Zoro #
G5103598
UPC #
816692020246
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Case
Container Style
Bottle
ISO Viscosity Grade
32
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
10W
Lubricant Additives
No Additives
Min. Operating Temp.
0 Degrees F
Standards
EPA-VGP-EAL Compliant
Sub-Category
Hydraulic
Max. Operating Temp.
190 Degrees F
Base
Synthetic
Application
Hydraulic Systems
Series
BioSyn FR
Flash Point
471 Degrees F
Color
Clear
Lubricant NSF Rating
Not Rated
Pour Point
-50 Degrees F
Viscosity Index
126
Maximum Operating Temperature
190 Degrees F
Product Type
Hydraulic Oil
Environmentally Acceptable Lubricant
Yes
Minimum Operating Temperature
0 Degrees F
SAE Viscosity Grade
10W

Description

Hydraulic Oil, ISO Viscosity Grade 32, SAE Grade 10W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 190 Degrees F, Viscosity Index 126, Flash Point 435 Degrees F, Pour Point -50 Degrees F, Container Type Bottle, Color Clear, Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased, Application Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.