Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 oz Case, Hydraulic Oil, 46 ISO Viscosity, 20W SAE

  • Mfr # MSF1200607

  • Zoro # G5103589


product price: $18.19
/ea
Sold in multiples of 12 for $218.28

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Type
Case
Container Style
Bottle
ISO Viscosity Grade
46
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1200607
Zoro #
G5103589
UPC #
816692020253
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Case
Container Style
Bottle
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
20W
Lubricant Additives
No Additives
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
190 Degrees F
Lubricant NSF Rating
Not Rated
Sub-Category
Hydraulic
Viscosity Index
123
Pour Point
-45 Degrees F
Flash Point
479 Degrees F
Base
Synthetic
Color
Clear
Application
Hydraulic Systems
Series
BioSyn FR
Standards
EPA-VGP-EAL Compliant
Product Type
Hydraulic Oil
Minimum Operating Temperature
0 Degrees F
SAE Viscosity Grade
20W
Environmentally Acceptable Lubricant
Yes
Maximum Operating Temperature
190 Degrees F

Description

Hydraulic Oil, ISO Viscosity Grade 46, SAE Grade 20W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 190 Degrees F, Viscosity Index 123, Flash Point 442 Degrees F, Pour Point -45 Degrees F, Container Type Bottle, Color Clear, Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased, Application Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.