Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 oz Case, Hydraulic Oil, 68 ISO Viscosity, 20W SAE

  • Mfr # MSF1201107

  • Zoro # G5103430


product price: $15.59
/ea
Sold in multiples of 12 for $187.08

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Style
Bottle
Container Type
Case
NSF Rating
Not Rated
Base Oil
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1201107
Zoro #
G5103430
UPC #
816692020376
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Bottle
Container Type
Case
ISO Viscosity Grade
68
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
20W
Lubricant Additives
No Additives
Min. Operating Temp.
-10 Degrees F
Sub-Category
Hydraulic
Application
Hydraulic Systems
Base
Synthetic Esters
Lubricant NSF Rating
Not Rated
Standards
DIN 51524
Pour Point
-45 Degrees F
Max. Operating Temp.
200 Degrees F
Series
ULTIHYD BIO
Flash Point
460 Degrees F
Color
Clear
Minimum Operating Temperature
-10 Degrees F
SAE Viscosity Grade
20W
Maximum Operating Temperature
200 Degrees F
Product Type
Hydraulic Oil
Environmentally Acceptable Lubricant
Yes

Description

Hydraulic Oil, ISO Viscosity Grade 68, SAE Grade 20W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 200 Degrees F, Flash Point 460 Degrees F, Pour Point -45 Degrees F, Container Type Bottle, Color Clear, Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased, Application Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.