16 oz Gear Oil Bottle 100 ISO Viscosity, 75W SAE, Yellow

  • Mfr # MSF1410007

  • Zoro # G5100971


product price:  $13.99
/ea
Sold in multiples of 12 for $167.88

Key Features

SAE Grade
75W
Container Size
16 oz
ISO Viscosity Grade
100
Base Oil
Synthetic
Series
IG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1410007
Zoro #
G5100971
UPC #
816692021045
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Gear Oil
SAE Grade
75W
ISO Viscosity Grade
100
Base Oil
Synthetic
Series
IG
Color
Yellow
Flash Point
510 Degrees F
Application
,Bearings,Blowers,Heavy Duty Chains,Slideways and Guide Post
Container Style
Bottle
Standards
2,39,AGMA 9005,DIN 51517-1,US Steel 224
Pour Point
-35 Degrees F
Min. Operating Temp.
-10 Degrees F
Four-Ball Wear
Not Specified
Lubricant NSF Rating
Not Rated
Item - Gear Oil
Gear Oil
Timken OK Load
Not Specified
Max. Operating Temp.
195 Degrees F
AGMA Standard
3
Viscosity Index
121
Container Type
Bottle
Lubricant Additives
No Additives
Extreme Pressure Use
No
NSF Rating
Not Rated
Maximum Operating Temperature
195 Degrees F
SAE Viscosity Grade
75W
Minimum Operating Temperature
-10 Degrees F

Description

Gear Oil, ISO Viscosity Grade 100, SAE Grade 75W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 121, Flash Point 510 Degrees F, Pour Point -35 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.