16 oz Gear Oil Bottle 100 ISO Viscosity, 85W SAE, Yellow

  • Mfr # MSF1404007

  • Zoro # G5101260


product price:  $11.19
/ea
Sold in multiples of 12 for $134.28

Key Features

SAE Grade
85W
Container Size
16 oz
ISO Viscosity Grade
100
Base Oil
Synthetic
Series
Mil-Gear S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1404007
Zoro #
G5101260
UPC #
816692020819
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Gear Oil
SAE Grade
85W
ISO Viscosity Grade
100
Base Oil
Synthetic
Series
Mil-Gear S
Color
Yellow
Flash Point
500 Degrees F
Application
For Gear, Bearing and Circulating Systems
Container Style
Bottle
Standards
AGMA 9005,DIN 51517-1,US Steel 224
Lubricant Additives
No Additives
Container Type
Bottle
Pour Point
-48 Degrees F
Lubricant NSF Rating
Not Rated
Four-Ball Wear
Not Specified
AGMA Standard
3
Item - Gear Oil
Gear Oil
Timken OK Load
88 lb
Min. Operating Temp.
-10 Degrees F
Viscosity Index
121
Extreme Pressure Use
No
Max. Operating Temp.
195 Degrees F
NSF Rating
Not Rated
Minimum Operating Temperature
-10 Degrees F
SAE Viscosity Grade
85W
Maximum Operating Temperature
195 Degrees F

Description

Gear Oil, ISO Viscosity Grade 100, SAE Grade 85W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 116, Flash Point 266 Degrees F, Pour Point -44 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 4, Application For Gear, Bearing and Circulating Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.