16 oz Gear Oil Bottle 150 ISO Viscosity, 90W SAE, Amber

  • Mfr # MSF1421007

  • Zoro # G5100658


product price:  $18.99
/ea

Key Features

SAE Grade
90W
ISO Viscosity Grade
150
Base Oil
Synthetic
Series
Nimbus PG PAG
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1421007
Zoro #
G5100658
UPC #
856574006616
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Gear Oil
SAE Grade
90W
ISO Viscosity Grade
150
Base Oil
Synthetic
Series
Nimbus PG PAG
Color
Amber
Flash Point
459 Degrees F
Application
,Bearings,Blowers,Heavy Duty Chains,Slideways and Guide Post
Container Style
Bottle
Lubricant Additives
No Additives
Item - Gear Oil
Gear Oil
Extreme Pressure Use
No
Viscosity Index
207
Container Type
Bottle
Pour Point
-42 Degrees F
Four-Ball Wear
Not Specified
AGMA Standard
4
Timken OK Load
Not Specified
Lubricant NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
200 Degrees F
NSF Rating
Not Rated
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
200 Degrees F
SAE Viscosity Grade
90W

Description

Gear Oil, ISO Viscosity Grade 150, SAE Grade 90W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 200 Degrees F, Viscosity Index 203, Flash Point 459 Degrees F, Pour Point -42 Degrees F, Container Type Bottle, Color Amber, Timken OK Load Not Specified, Application Enclosed Gearboxes, Heavy Duty Chains, Bearings, Blowers, Slideways and Guide Post, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.