16 oz Gear Oil Bottle 220 ISO Viscosity, 90W SAE, Amber

  • Mfr # MSF1422007

  • Zoro # G5100649


product price:  $15.19
/ea
Sold in multiples of 12 for $182.28

Key Features

SAE Grade
90W
ISO Viscosity Grade
220
Base Oil
Synthetic
Series
Nimbus PG PAG
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1422007
Zoro #
G5100649
UPC #
856574006623
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Gear Oil
SAE Grade
90W
ISO Viscosity Grade
220
Base Oil
Synthetic
Series
Nimbus PG PAG
Color
Amber
Flash Point
448 Degrees F
Application
,Bearings,Blowers,Heavy Duty Chains,Slideways and Guide Post
Container Style
Bottle
Viscosity Index
215
Item - Gear Oil
Gear Oil
Max. Operating Temp.
200 Degrees F
Lubricant NSF Rating
Not Rated
Timken OK Load
Not Specified
Pour Point
-36 Degrees F
Extreme Pressure Use
No
AGMA Standard
5
Lubricant Additives
No Additives
Min. Operating Temp.
0 Degrees F
Container Type
Bottle
Four-Ball Wear
Not Specified
NSF Rating
Not Rated
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
0 Degrees F
SAE Viscosity Grade
90W

Description

Gear Oil, ISO Viscosity Grade 220, SAE Grade 90W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 200 Degrees F, Viscosity Index 207, Flash Point 448 Degrees F, Pour Point -36 Degrees F, Container Type Bottle, Color Amber, Timken OK Load Not Specified, Application Enclosed Gearboxes, Heavy Duty Chains, Bearings, Blowers, Slideways and Guide Post, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.