16 oz Gear Oil Bottle 220 ISO Viscosity, 90W SAE, Yellow

  • Mfr # MSF1412007

  • Zoro # G5100956


product price:  $14.15
/ea
Sold in multiples of 12 for $169.80

Key Features

SAE Grade
90W
ISO Viscosity Grade
220
Base Oil
Synthetic
Series
Syn-Gear S HD
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1412007
Zoro #
G5100956
UPC #
816692021069
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Gear Oil
SAE Grade
90W
ISO Viscosity Grade
220
Base Oil
Synthetic
Series
Syn-Gear S HD
Color
Yellow
Flash Point
517 Degrees F
Application
,Bearings,Blowers,Heavy Duty Chains,Slideways and Guide Post
Container Style
Bottle
Standards
2,39,AGMA 9005,DIN 51517-1,US Steel 224
Viscosity Index
124
Max. Operating Temp.
195 Degrees F
Four-Ball Wear
Not Specified
Min. Operating Temp.
6 Degrees F
Container Type
Bottle
Lubricant NSF Rating
Not Rated
Pour Point
-35 Degrees F
Item - Gear Oil
Gear Oil
AGMA Standard
5
Lubricant Additives
No Additives
Timken OK Load
Not Specified
Extreme Pressure Use
No
NSF Rating
Not Rated
SAE Viscosity Grade
90W
Maximum Operating Temperature
195 Degrees F
Minimum Operating Temperature
6 Degrees F

Description

Gear Oil, ISO Viscosity Grade 220, SAE Grade 90W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 124, Flash Point 517 Degrees F, Pour Point -35 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.