16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow

  • Mfr # MSF1408007

  • Zoro # G5101227


product price:  $11.69
/ea
Sold in multiples of 12 for $140.28

Key Features

SAE Grade
140W
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
Mil-Gear S
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1408007
Zoro #
G5101227
UPC #
816692020857
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Gear Oil
SAE Grade
140W
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
Mil-Gear S
Color
Yellow
Flash Point
525 Degrees F
Application
For Gear, Bearing and Circulating Systems
Container Style
Bottle
Standards
AGMA 9005,DIN 51517-1,US Steel 224
Timken OK Load
88 lb
Four-Ball Wear
Not Specified
Lubricant Additives
No Additives
Pour Point
-22 Degrees F
Extreme Pressure Use
No
AGMA Standard
7
Lubricant NSF Rating
Not Rated
Min. Operating Temp.
10 Degrees F
Item - Gear Oil
Gear Oil
Container Type
Bottle
Max. Operating Temp.
195 Degrees F
Viscosity Index
116
NSF Rating
Not Rated
SAE Viscosity Grade
140W
Maximum Operating Temperature
195 Degrees F
Minimum Operating Temperature
10 Degrees F

Description

Gear Oil, ISO Viscosity Grade 460, SAE Grade 140W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 10 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 116, Flash Point 525 Degrees F, Pour Point -22 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 4, Application For Gear, Bearing and Circulating Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.