16 oz Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Amber

  • Mfr # MSF1425007

  • Zoro # G5100615


product price:  $16.19
/ea
Sold in multiples of 12 for $194.28

Key Features

SAE Grade
140W
ISO Viscosity Grade
680
Base Oil
Synthetic
Series
Nimbus PG PAG
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1425007
Zoro #
G5100615
UPC #
856574006654
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Gear Oil
SAE Grade
140W
ISO Viscosity Grade
680
Base Oil
Synthetic
Series
Nimbus PG PAG
Color
Amber
Flash Point
480 Degrees F
Application
,Bearings,Blowers,Heavy Duty Chains,Slideways and Guide Post
Container Style
Bottle
Min. Operating Temp.
10 Degrees F
Lubricant NSF Rating
Not Rated
Viscosity Index
272
AGMA Standard
8
Four-Ball Wear
Not Specified
Extreme Pressure Use
No
Item - Gear Oil
Gear Oil
Container Type
Bottle
Lubricant Additives
No Additives
Max. Operating Temp.
200 Degrees F
Timken OK Load
Not Specified
Pour Point
-20 Degrees F
NSF Rating
Not Rated
SAE Viscosity Grade
140W
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
10 Degrees F

Description

Gear Oil, ISO Viscosity Grade 680, SAE Grade 140W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 10 Degrees F, Max. Operating Temp. 200 Degrees F, Viscosity Index 207, Flash Point 480 Degrees F, Pour Point -20 Degrees F, Container Type Bottle, Color Amber, Timken OK Load Not Specified, Application Enclosed Gearboxes, Heavy Duty Chains, Bearings, Blowers, Slideways and Guide Post, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.