16 oz Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Yellow

  • Mfr # MSF1438007

  • Zoro # G5099915


product price:  $18.39
/ea
Sold in multiples of 12 for $220.68

Key Features

SAE Grade
140W
ISO Viscosity Grade
680
Base Oil
Synthetic
Series
FG Mil-Gear S
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1438007
Zoro #
G5099915
UPC #
816692021502
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Gear Oil
SAE Grade
140W
ISO Viscosity Grade
680
Base Oil
Synthetic
Series
FG Mil-Gear S
Color
Yellow
Flash Point
274 Degrees F
Application
Food Processing Areas,Food Processing Equipment,Gaskets or Seals of Tank Closures,Gear Drives and Right Angle Gear Drives,General Purpose,Machine Parts and Equipment with Potential Exposure to Food
Container Style
Bottle
Standards
NSF H-1
Max. Operating Temp.
180 Degrees F
AGMA Standard
8
Lubricant Additives
No Additives
Four-Ball Wear
Not Specified
Timken OK Load
40 lb
Lubricant NSF Rating
H1 Food Grade
Container Type
Bottle
Item - Gear Oil
Gear Oil
Extreme Pressure Use
No
Pour Point
-30 Degrees F
Min. Operating Temp.
15 Degrees F
NSF Rating
H1
Maximum Operating Temperature
180 Degrees F
SAE Viscosity Grade
140W
Minimum Operating Temperature
15 Degrees F

Description

Gear Oil, ISO Viscosity Grade 680, SAE Grade 140W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 274 Degrees F, Pour Point -30 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load 40 lb., Standards NSF H-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.