16 oz Gear Oil Bottle Not Specified ISO Viscosity, 80W-140 SAE, Yellow

  • Mfr # MSF2006709

  • Zoro # G5100789


product price:  $15.55
/ea

Key Features

SAE Grade
80W-140
ISO Viscosity Grade
Not Specified
Base Oil
Synthetic
Series
Mil-Gear S
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF2006709
Zoro #
G5100789
UPC #
816692021199
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Gear Oil
SAE Grade
80W-140
ISO Viscosity Grade
Not Specified
Base Oil
Synthetic
Series
Mil-Gear S
Color
Yellow
Flash Point
515 Degrees F
Application
For Differentials, Manual Transmissions, Trucks, Tractors, Industrial Gear Drives, Automobiles, Farm Machinery
Container Style
Bottle
Standards
API GL-5
Four-Ball Wear
Not Specified
Lubricant NSF Rating
Not Rated
Container Type
Bottle
Pour Point
-35 Degrees F
AGMA Standard
Not AGMA Rated
Min. Operating Temp.
0 Degrees F
Extreme Pressure Use
No
Viscosity Index
173
Item - Gear Oil
Gear Oil
Timken OK Load
40 lb
Lubricant Additives
No Additives
NSF Rating
Not Rated
SAE Viscosity Grade
80W-140
Base Formulation
Synthetic

Description

Gear Oil, Container Type Bottle, Container Size 16 oz, Series Mil-Gear S, Viscosity Index 173, Standards API GL-5, Base Formulation Synthetic, SAE Viscosity Grade 80W-140, Color Yellow, Flash Point 515 Degrees F, Pour Point -35 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.