5 gal Gear Oil Pail 100 ISO Viscosity, 75W SAE, Yellow

  • Mfr # MSF1410003

  • Zoro # G5101041


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
75W
Container Size
5 gal
ISO Viscosity Grade
100
Base Oil
Synthetic
Series
Syn-Gear S HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1410003
Zoro #
G5101041
UPC #
816692020970
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
75W
ISO Viscosity Grade
100
Base Oil
Synthetic
Series
Syn-Gear S HD
Color
Yellow
Flash Point
510 Degrees F
Application
,Bearings,Blowers,Heavy Duty Chains,Slideways and Guide Post
Container Style
Pail
Standards
,,AGMA 9005,DIN 51517-1,US Steel 224
Four-Ball Wear
Not Specified
Max. Operating Temp.
195 Degrees F
Min. Operating Temp.
-10 Degrees F
Lubricant Additives
No Additives
Timken OK Load
88 lb
Viscosity Index
121
Pour Point
-35 Degrees F
Container Type
Pail
Item - Gear Oil
Gear Oil
Lubricant NSF Rating
Not Rated
AGMA Standard
3
Extreme Pressure Use
No
NSF Rating
Not Rated
SAE Viscosity Grade
75W
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
195 Degrees F

Description

Gear Oil, ISO Viscosity Grade 100, SAE Grade 75W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 121, Flash Point 510 Degrees F, Pour Point -35 Degrees F, Container Type Pail, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.