5 gal Gear Oil Pail 150 ISO Viscosity, 90W SAE, Amber
Mfr # MSF1421003
Zoro # G5100700
product price:Â $354.99
/ea
Free Shipping & Returns
Key Features
SAE Grade
90W
ISO Viscosity Grade
150
Base Oil
Synthetic
Series
Nimbus PG PAG
Color
Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSF1421003
Zoro #
G5100700
UPC #
856574006562
Country of Origin
United States
Dimensions
Container Size
5 gal
Description
Gear Oil, ISO Viscosity Grade 150, SAE Grade 90W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 200 Degrees F, Viscosity Index 203, Flash Point 459 Degrees F, Pour Point -42 Degrees F, Container Type Pail, Color Amber, Timken OK Load Not Specified, Application Enclosed Gearboxes, Heavy Duty Chains, Bearings, Blowers, Slideways and Guide Post, Four-Ball Wear Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.