5 gal Gear Oil Pail 150 ISO Viscosity, 90W SAE, Yellow

  • Mfr # MSF1405003

  • Zoro # G5101349


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
90W
ISO Viscosity Grade
150
Base Oil
Synthetic
Series
Mil-Gear S
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1405003
Zoro #
G5101349
UPC #
856574006302
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
90W
ISO Viscosity Grade
150
Base Oil
Synthetic
Series
Mil-Gear S
Color
Yellow
Flash Point
515 Degrees F
Application
For Gear, Bearing and Circulating Systems
Container Style
Pail
Standards
AGMA 9005,DIN 51517-1,US Steel 224
Viscosity Index
118
Max. Operating Temp.
195 Degrees F
Lubricant Additives
No Additives
Extreme Pressure Use
No
Pour Point
-46 Degrees F
Timken OK Load
88 lb
Container Type
Pail
Min. Operating Temp.
0 Degrees F
Four-Ball Wear
Not Specified
AGMA Standard
4
Item - Gear Oil
Gear Oil
Lubricant NSF Rating
Not Rated
NSF Rating
Not Rated
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
195 Degrees F
SAE Viscosity Grade
90W

Description

Gear Oil, ISO Viscosity Grade 150, SAE Grade 90W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 114, Flash Point 268 Degrees F, Pour Point -43 Degrees F, Container Type Pail, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 4, Application For Gear, Bearing and Circulating Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.