5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Amber

  • Mfr # M00600403

  • Zoro # G5104027


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
90W
ISO Viscosity Grade
220
Base Oil
Mineral
Series
Nimbus
Color
Amber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M00600403
Zoro #
G5104027
UPC #
855679006149
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
90W
ISO Viscosity Grade
220
Base Oil
Mineral
Series
Nimbus
Color
Amber
Flash Point
420 Degrees F
Application
Bearing Lubrication
Container Style
Pail
Standards
AGMA 9005,DIN 51517-1,GM LS-2,US Steel 224
AGMA Standard
5
Max. Operating Temp.
160 Degrees F
Min. Operating Temp.
15 Degrees F
Container Type
Pail
Lubricant Additives
No Additives
Extreme Pressure Use
Yes
Lubricant NSF Rating
Not Rated
Timken OK Load
60 lb
Item - Gear Oil
Gear Oil
Four-Ball Wear
Not Specified
Pour Point
0 Degrees F
NSF Rating
Not Rated
Minimum Operating Temperature
15 Degrees F
Maximum Operating Temperature
160 Degrees F
SAE Viscosity Grade
90W

Description

Gear Oil, ISO Viscosity Grade 220, SAE Grade 90W, Base Oil Mineral, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 160 Degrees F, Flash Point 420 Degrees F, Pour Point 0 Degrees F, Container Type Pail, Color Amber, Timken OK Load Not Specified, Standards GM LS-2, U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, and 3, Application For Gear Systems Operation, Four-Ball Wear Not Specified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.