Shop PETROCHEM

1 gal Gear Oil Jug 220 ISO Viscosity, 90 SAE, Clear

  • Mfr # GEARSYN FGG-220-001
  • Zoro # G3541413

product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
90
ISO Viscosity Grade
220
Base Oil
Synthetic
Base
Full Synthetic
Series
GEARSYN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GEARSYN FGG-220-001
Zoro #
G3541413
UPC #
-
Country of Origin
United States
Item
Gear Oil
SAE Grade
90
ISO Viscosity Grade
220
Base Oil
Synthetic
Base
Full Synthetic
Series
GEARSYN
Sub-Category
Food Safe Lubricants
Color
Clear
Flash Point
520 Degrees F
Application
,Food Processing Equipment
Specific Gravity
0.848
Container Style
Jug
Standards
USDA
Container Type
Jug
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Min. Operating Temp.
-30 Degrees F
Timken OK Load
Not Specified
Lubricant NSF Rating
H1 Food Grade
Pour Point
-40 Degrees F
Max. Operating Temp.
585 Degrees F
Item - Gear Oil
Gear Oil
Viscosity Index
158
Extreme Pressure Use
No
Four-Ball Wear
Not Specified
AGMA Standard
5
NSF Rating
H1
Maximum Operating Temperature
585 Degrees F
Minimum Operating Temperature
-30 Degrees F
SAE Viscosity Grade
90
Environmentally Acceptable Lubricant
Yes
Wire Color
Clear

Dimensions

Container Size
1 gal

Description

Synthetic Gear Lubricant, Food Grade, 1 Gal., SAE Grade 90, Viscosity Index 158, ISO Viscosity Grade 220, Temp. Range -30 to 585 F, Flash Point 520 F, Pour Point -40 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Gear Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 270 C, For Use With Gear Systems, Pour Point -40 C, Viscosity 212 cSt @ 40 C, Viscosity 26.4 cSt @100 C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.