5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Yellow

  • Mfr # MSF1413003

  • Zoro # G5101017


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
90W
Container Size
5 gal
ISO Viscosity Grade
320
Base Oil
Synthetic
Series
Syn-Gear S HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1413003
Zoro #
G5101017
UPC #
816692021007
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
90W
ISO Viscosity Grade
320
Base Oil
Synthetic
Series
Syn-Gear S HD
Color
Yellow
Flash Point
527 Degrees F
Application
,Bearings,Blowers,Heavy Duty Chains,Slideways and Guide Post
Container Style
Pail
Standards
2,39,AGMA 9005,DIN 51517-1,US Steel 224
Four-Ball Wear
Not Specified
Max. Operating Temp.
195 Degrees F
Lubricant NSF Rating
Not Rated
Lubricant Additives
No Additives
Pour Point
-20 Degrees F
AGMA Standard
6
Min. Operating Temp.
6 Degrees F
Timken OK Load
Not Specified
Item - Gear Oil
Gear Oil
Viscosity Index
127
Container Type
Pail
Extreme Pressure Use
No
NSF Rating
Not Rated
Maximum Operating Temperature
195 Degrees F
Minimum Operating Temperature
6 Degrees F
SAE Viscosity Grade
90W

Description

Gear Oil, ISO Viscosity Grade 320, SAE Grade 90W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 127, Flash Point 527 Degrees F, Pour Point -20 Degrees F, Container Type Pail, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.