5 gal Gear Oil Pail 46 ISO Viscosity, Yellow

  • Mfr # MSF1302003

  • Zoro # G5103220


product price: $295.99
/ea
Free Shipping & Returns

Key Features

ISO Viscosity Grade
46
Base Oil
Synthetic
Base
Synthetic
Series
Hisyn Turbo
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1302003
Zoro #
G5103220
UPC #
816692020581
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
ISO Viscosity Grade
46
Base Oil
Synthetic
Base
Synthetic
Series
Hisyn Turbo
Color
Yellow
Flash Point
448 Degrees F
Application
Turbines
Container Style
Pail
Standards
OSHA HazCom Standard 29 CFR 1910.1200
Container Type
Pail
Lubricant NSF Rating
Not Rated
Viscosity Index
127
Min. Operating Temp.
-15 Degrees F
Item - Gear Oil
Gear Oil
Extreme Pressure Use
No
Lubricant Additives
No Additives
AGMA Standard
1
Max. Operating Temp.
215 Degrees F
Pour Point
-45 Degrees F
NSF Rating
Not Rated
SAE Viscosity Grade
75W
Maximum Operating Temperature
210 Degrees F
Minimum Operating Temperature
-15 Degrees F

Description

Oil, ISO Viscosity Grade 46, SAE Grade Not Specified, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -15 Degrees F, Max. Operating Temp. 215 Degrees F, Viscosity Index 111, Flash Point 440 Degrees F, Container Type Pail, Color Yellow, Timken OK Load Not Specified, Application Hydraulic, Turbine and Circulation Systems, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.